Shop All Carbide Burs
Mastercut Tool
M01600 12.7x25x6x70 Cylinder No End Cut Doublecut
Mfr # SA-5MMDC
Zoro # G700582704
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SA
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.5
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SA-5MMDC
- Zoro # G700582704
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SA |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.2362 |
Single End Double End | Single End |
LOC (Decimal) | 0.984 |
OAL (Decimal) | 2.756 |
OD (Metric) | 12.7 |
LOC (Metric) | 25 |
SHK (Metric) | 6 |
OAL (Metric) | 70 |
OD (Fractional) | 12.7 |
LOC (Fractional) | 25 |
SHK (Fractional) | 6 |
OAL (Fractional) | 70 |
Description
M01600 12.7x25x6x70 Cylinder No End Cut Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR 18 in. L X 12 in. W 24 Grit Silicon Carbide Floor Sanding Sheet (6218)
- GATOR FINISHING AlumiNext Sandpaper Remove Super Sponge, 80 Medium Grit (7300)
- UNITED ABRASIVES/SAIT SAIT 78131 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (78131)
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 12/BX (7293)
- MASTERCUT TOOL 07100 3/16x1/8x1/4x2 Ball Doublecut (SD-14DC)
- MASTERCUT TOOL 07200 1/4x7/32x1/4x2 Ball Doublecut (SD-1DC)
- MASTERCUT TOOL M07401 9.5x8x6x53 Ball Singlecut (SD-3MMSC)
- MASTERCUT TOOL 15460 1/2x1-1/8x1/4x7-17/64 14° Included Radius Cone Doublecut (SL-4L6DC)
- MASTERCUT TOOL 3.18x6.35x3x38.1 Barrel Shape Jeweler Bur (RT2MM)
- MASTERCUT TOOL 6x32x6x75 Singlecut Piloted Diemill (M22201)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- Mastercut Tool Carbide Burs