Shop All Drill Mills
Mastercut Tool
9.8x47x10x89 2FL 140° Point 30° Helix Hurricane 3.0 Drill, PowerA
Mfr # 750-212-1
Zoro # G800601442
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3858
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-212-1
- Zoro # G800601442
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3858 |
LOC (Decimal) | 1.85 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 3.504 |
OD (Metric) | 9.8 |
LOC (Metric) | 47 |
SHK (Metric) | 10 |
OAL (Metric) | 89 |
OD (Fractional) | 9.8 |
LOC (Fractional) | 47 |
SHK (Fractional) | 10 |
OAL (Fractional) | 89 |
Description
9.8x47x10x89 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Vertical Grinder 460Series, Extrnl Thread (4060AVL-09)
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x10 In (48-20-7240)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- DAYTON Mill Drill Machine, 115V, 1720 rpm, Corded (55VC63)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP-1)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- Mastercut Tool Drill Mills