Shop All Drill Mills
Mastercut Tool
9.8x47x10x89 2FL 140° Point 30° Helix Hurricane 3.0 Drill
Mfr # 750-212
Zoro # G200601127
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3858
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 750-212
- Zoro # G200601127
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3858 |
LOC (Decimal) | 1.85 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 3.504 |
OD (Metric) | 9.8 |
LOC (Metric) | 47 |
SHK (Metric) | 10 |
OAL (Metric) | 89 |
OD (Fractional) | 9.8 |
LOC (Fractional) | 47 |
SHK (Fractional) | 10 |
OAL (Fractional) | 89 |
Description
9.8x47x10x89 2FL 140 Point 30 Helix Hurricane 3.0 Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Assorted Pliers Sets, 4 pc Automotive Pl (00 20 01 V16)
- MITUTOYO Halogen Bulb, 24V, 2W (383038)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 3/32 X 3/8" HSS Corner Rounding End Mill (5800-4030)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- HHIP 1/2 X 3/4" HSS Corner Rounding End Mill (5800-4160)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- Mastercut Tool End Mills