Shop All Router Bits
Mastercut Tool
9/32x1x5/16x2-1/2 2FL Downcut Spiral Fishtail End WRouter
Mfr # 804-234
Zoro # G300634629
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2813
- LOC (Decimal) 1
- SHK (Decimal) 0.3125
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 804-234
- Zoro # G300634629
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.2813 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.144 |
LOC (Metric) | 25.4 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 9/32 |
LOC (Fractional) | 1 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
9/32x1x5/16x2-1/2 2FL Downcut Spiral Fishtail End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- OX TOOLS Tuff Carbon - Marking Pencil Value Pack (OX-P503210)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/16 (68812)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Eva Foam Tool Tray (TEASR04A)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- Mastercut Tool Routers & Accessories