Shop All Drill Mills
Mastercut Tool
(9/16) 14.2875x83x16x133 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerA
Mfr # 751-800-1
Zoro # G600601499
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5625
- LOC (Decimal) 3.268
- SHK (Decimal) 0.6299
- OAL (Decimal) 5.236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-800-1
- Zoro # G600601499
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5625 |
LOC (Decimal) | 3.268 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 5.236 |
OD (Metric) | 14.288 |
LOC (Metric) | 83 |
SHK (Metric) | 16 |
OAL (Metric) | 133 |
OD (Fractional) | 14.2875 |
LOC (Fractional) | 83 |
SHK (Fractional) | 16 |
OAL (Fractional) | 133 |
Description
(9/16) 14.2875x83x16x133 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Phillips, #1 x 6 (800-017)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, With Locknut (K0637.1050612)
- DRILL AMERICA #40 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD40VS)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- Mastercut Tool Drill Mills