Shop All Stub Drills
Mastercut Tool
#9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill
Mfr # 603-116
Zoro # G200593484
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Finish Uncoated
- Point Angle 118°
- Number of Flutes 2
- Dimension Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 603-116
- Zoro # G200593484
- Country of Origin United States
- Category Stub Drills
Dimensions
Dimension | Imperial |
Details
System of Measurement | Imperial |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.196 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.196 |
OAL (Decimal) | 2.5 |
OD (Metric) | 4.978 |
LOC (Metric) | 19.05 |
SHK (Metric) | 4.978 |
OAL (Metric) | 63.5 |
OD (Fractional) | .1960 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | .1960 |
OAL (Fractional) | 2-1/2 |
Description
#9 .1960x3/4x.1960x2-1/2 2FL 118 4 Facet Point Stub Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Grease Cutter For 1-1/4" Sectional Cable (48-53-4837)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- DASCO CHISEL COLD 7-1/8X3/4"" (408-0)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- MASTERCUT TOOL 5/16x1-1/4x5/16x2-3/4 2FL 118° 4 Facet Point Stub Drill (603-176)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-148)
- DRILL AMERICA 7/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/64)
- DRILL AMERICA 5/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/32)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/16)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/16 (78596)
- Mastercut Tool Drill Bits