Shop All Chamfer Cutters
Mastercut Tool
8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-208-4
Zoro # G400578977
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- SHK (Decimal) 0.315
- OAL (Decimal) 2.52
- OD (Metric) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-208-4
- Zoro # G400578977
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.52 |
OD (Metric) | 8 |
SHK (Metric) | 8 |
OAL (Metric) | 64 |
OD (Fractional) | 8 |
SHK (Fractional) | 8 |
OAL (Fractional) | 64 |
Description
8x8x64 4FL 90 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- SLIDE SLEDGE Tie Rod/Ball Joint Separator Set, 4 Pcs (213519)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.3625in. dia. (141136250)
- IDEAL Fish Tape, Formed Hook, 50 ft L, 1/8" Dia. (31-033)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- STF PRECISION SPOTFACE DRILL CHAMFER OTHER METALWORKING TOOLS & CONSUMABLE (QT02007-205 STF-15321RT)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- Mastercut Tool Milling Cutters