Shop All Chamfer Cutters
Mastercut Tool
8x8x64 4FL 82° Staggered Tooth Chamfering Tool
Mfr # 781-108
Zoro # G500578730
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- SHK (Decimal) 0.315
- OAL (Decimal) 2.52
- OD (Metric) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-108
- Zoro # G500578730
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.52 |
OD (Metric) | 8 |
SHK (Metric) | 8 |
OAL (Metric) | 64 |
OD (Fractional) | 8 |
SHK (Fractional) | 8 |
OAL (Fractional) | 64 |
Description
8x8x64 4FL 82 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Acetate Screwdriver Set (25 pc) (CMHT65046)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-125)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229290)
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- Mastercut Tool Milling Cutters