Shop All Chamfer Cutters
Mastercut Tool
8x8x64 4FL 60° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-008-4
Zoro # G500579041
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- SHK (Decimal) 0.315
- OAL (Decimal) 2.52
- OD (Metric) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-008-4
- Zoro # G500579041
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.52 |
OD (Metric) | 8 |
SHK (Metric) | 8 |
OAL (Metric) | 64 |
OD (Fractional) | 8 |
SHK (Fractional) | 8 |
OAL (Fractional) | 64 |
Description
8x8x64 4FL 60 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM618-25B)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- Mastercut Tool Milling Cutters