Shop All Chamfer Cutters
Mastercut Tool
8x8x64 4FL 60° Staggered Tooth Chamfering Tool, PowerA
Mfr # 781-008-1
Zoro # G800578669
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- SHK (Decimal) 0.315
- OAL (Decimal) 2.52
- OD (Metric) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-008-1
- Zoro # G800578669
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.52 |
OD (Metric) | 8 |
SHK (Metric) | 8 |
OAL (Metric) | 64 |
OD (Fractional) | 8 |
SHK (Fractional) | 8 |
OAL (Fractional) | 64 |
Description
8x8x64 4FL 60 Staggered Tooth Chamfering Tool, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- HOUGEN 3/8 in. RotaCut Hole Cutter (11108)
- WESTWARD 4-1/8" HSS 118 Deg. Jobber Length Drill Bit (4UL55)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Mastercut Tool Chamfer Cutters