Shop All Carbide End Mills
Mastercut Tool
8x25x8x75 4FL Square Long Endmill, PowerA
Mfr # 306-210-1
Zoro # G900597607
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 306-210-1
- Zoro # G900597607
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.953 |
OD (Metric) | 8 |
LOC (Metric) | 25 |
SHK (Metric) | 8 |
OAL (Metric) | 75 |
OD (Fractional) | 8 |
LOC (Fractional) | 25 |
SHK (Fractional) | 8 |
OAL (Fractional) | 75 |
Description
8x25x8x75 4FL Square Long Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H204FG)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- SUPERIOR TOOL Mini Hacksaw, 10 In Length, Carbon (37700)
- MILWAUKEE TOOL SHOCKWAVE Torx Security Insert Bit Set - 10PC (48-32-4618)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill (203-112)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill, PowerA (209-014-1)
- MASTERCUT TOOL 3/32x1/4x1/8x2 4FL Square Double End Endmill (201-308)
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 4" (22916)
- Mastercut Tool Carbide End Mills