Shop All Carbide End Mills
Mastercut Tool
8x25x8x75 4FL Square Long Endmill
Mfr # 306-210
Zoro # G400598104
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 306-210
- Zoro # G400598104
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.953 |
OD (Metric) | 8 |
LOC (Metric) | 25 |
SHK (Metric) | 8 |
OAL (Metric) | 75 |
OD (Fractional) | 8 |
LOC (Fractional) | 25 |
SHK (Fractional) | 8 |
OAL (Fractional) | 75 |
Description
8x25x8x75 4FL Square Long Endmill
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Scale, General Purpose (81-34-36)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- WIHA Slotted 0.118" Round (30242)
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- MASTERCUT TOOL 3/8x7/8x3/8x2-1/2 4FL Square Endmill, PowerA (211-246-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- MASTERCUT TOOL 1/2x1x1/2x3 6FL Square Endmill, PowerA (212-262-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 6FL Square Endmill (212-230)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 4 FLT (SEM-500-04)
- Mastercut Tool Carbide End Mills