Shop All Spotting Drills
Mastercut Tool
8x20x8x63 90° NC Spotting Drill
Mfr # 700-408
Zoro # G600659384
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 90°
- Dimension Metric
- End Face Drill Point
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-408
- Zoro # G600659384
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
Point Angle | 90° |
End Face | Drill Point |
System of Measurement | Metric |
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.48 |
OD (Metric) | 8 |
LOC (Metric) | 20 |
SHK (Metric) | 8 |
OAL (Metric) | 63 |
OD (Fractional) | 8 |
LOC (Fractional) | 20 |
SHK (Fractional) | 8 |
OAL (Fractional) | 63 |
Description
8x20x8x63 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- HOUGEN 27MM X 25MM 12,000-Series Annular Cutter (12327)
- WESTWARD Jobber Length Drill Bit Set, 29 pcs (6PTC7)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x2x4 (C60497)
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- DEWALT Replacement Centering Bit (DW5945)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills