Shop All High Performance Carbide End Mills
Mastercut Tool
8x19x8x63 5FL 1.00 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN
Mfr # 556-473W-5
Zoro # G700610001
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- LOC (Decimal) 0.748
- SHK (Decimal) 0.315
- OAL (Decimal) 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 556-473W-5
- Zoro # G700610001
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.48 |
OD (Metric) | 8 |
LOC (Metric) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 63 |
OD (Fractional) | 8 |
LOC (Fractional) | 19 |
SHK (Fractional) | 8 |
OAL (Fractional) | 63 |
Description
8x19x8x63 5FL 1.00 Corner Radius 45 Helix Ultra HY5 with Flat, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Dolphin Knife - Spinner (15-520)
- BURNDY U die Kit for HYGROUND, 9 In (UDIEKITHYGRD)
- WESTWARD Texture Float, 10 x4 x5/8 In, Foam Plastic (13P544)
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- Mastercut Tool High Performance Carbide End Mills