Shop All High Performance Carbide End Mills
Mastercut Tool
8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA
Mfr # 500-020-1
Zoro # G900616704
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.315
- LOC (Decimal) 0.748
- SHK (Decimal) 0.315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 500-020-1
- Zoro # G900616704
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.48 |
OD (Metric) | 8 |
LOC (Metric) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 63 |
OD (Fractional) | 8 |
LOC (Fractional) | 19 |
SHK (Fractional) | 8 |
OAL (Fractional) | 63 |
Description
8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T25-1000x24)
- CLE-LINE 8PC 1/2 Silver and Deming Reduced Shank Drill Set Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16-1IN (C22761)
- STACK-ON Tool Box, Plastic, Black, 12 in W (PTB-12LS)
- PICA Dry Longlife Automatic Pencil (3030/SB)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-010)
- Mastercut Tool End Mills