Shop All High Performance Carbide End Mills
Mastercut Tool
8x19x8x63 2FL Square 55° High Helix Alumazip, PowerA
Mfr # 528-210-1
Zoro # G800610154
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.315
- LOC (Decimal) 0.748
- SHK (Decimal) 0.315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 528-210-1
- Zoro # G800610154
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.48 |
OD (Metric) | 8 |
LOC (Metric) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 63 |
OD (Fractional) | 8 |
LOC (Fractional) | 19 |
SHK (Fractional) | 8 |
OAL (Fractional) | 63 |
Description
8x19x8x63 2FL Square 55 High Helix Alumazip, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- DESCO Analog Surface Resistance Meter Kit (19784)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- REED R121 1/2NPT R12 1 1/2IN NPT DROPHD 05634 (DHR12 1 1/2NPT)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- Mastercut Tool High Performance Carbide End Mills