Shop All Carbide End Mills
Mastercut Tool
8x19x8x63 2FL 2.00mm Corner Radius Endmill, PowerA
Mfr # 309-456-1
Zoro # G300607128
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 309-456-1
- Zoro # G300607128
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Metric |
Shape | Corner Radius |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.48 |
OD (Metric) | 8 |
LOC (Metric) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 63 |
OD (Fractional) | 8 |
LOC (Fractional) | 19 |
SHK (Fractional) | 8 |
OAL (Fractional) | 63 |
Description
8x19x8x63 2FL 2.00mm Corner Radius Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 201 Zinc Chalk Line (201)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M06X30, A=71, 5, B=22 (K0648.1521106X30)
- SLUGGER BY FEIN Annular Cutter Kit, 1" Cut Depth, 6 pcs. (63134999010)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 8 pcs (54TM75)
- MASTERCUT TOOL 17/64x7/8x5/16x2-1/2 2FL Ball Endmill (209-032)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- MASTERCUT TOOL 5/8x1-1/4x5/8x6 4FL Square Double End Endmill (201-330)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End ALTIN Coated (5466582)
- Mastercut Tool End Mills