Shop All Center Drills
Mastercut Tool
8x19x85 90° #M8 Combined Drill & Countersink
Mfr # 700-216
Zoro # G900659466
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-216
- Zoro # G900659466
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.315 |
SHK (Decimal) | 0.748 |
OAL (Decimal) | 3.347 |
OD (Metric) | 8 |
SHK (Metric) | 19 |
OAL (Metric) | 85 |
OD (Fractional) | 8 |
LOC (Fractional) | 8 |
SHK (Fractional) | 19 |
OAL (Fractional) | 85 |
Description
8x19x85 90 #M8 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- EAZYPOWER Metric Steel Drill Bit (82379)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- LINK Ua3-U3R Type HSS Centerdrill (30-L2-200)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills