Shop All Center Drills
Mastercut Tool
8x19x85 82° #M8 Combined Drill & Countersink
Mfr # 700-116
Zoro # G700659413
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-116
- Zoro # G700659413
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.315 |
SHK (Decimal) | 0.748 |
OAL (Decimal) | 3.347 |
OD (Metric) | 8 |
SHK (Metric) | 19 |
OAL (Metric) | 85 |
OD (Fractional) | 8 |
LOC (Fractional) | 8 |
SHK (Fractional) | 19 |
OAL (Fractional) | 85 |
Description
8x19x85 82 #M8 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 4-1/2" Steel Concrete Drill Bits (51236)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4240)
- DRILL AMERICA 1-15/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-15/16)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- LINK Ua4-U4-100 Degree Type HSS Centerdrill (30-100-201)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills