Shop All High Performance Carbide End Mills
Mastercut Tool
8x12x8x50 5FL 2.00mm Corner Radius 45° Helix HY5 W/Flat, PowerA
Mfr # 547-456W-1
Zoro # G800611892
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.315
- LOC (Decimal) 0.472
- SHK (Decimal) 0.315
- OAL (Decimal) 1.969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 547-456W-1
- Zoro # G800611892
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 1.969 |
OD (Metric) | 8 |
LOC (Metric) | 12 |
SHK (Metric) | 8 |
OAL (Metric) | 50 |
OD (Fractional) | 8 |
LOC (Fractional) | 12 |
SHK (Fractional) | 8 |
OAL (Fractional) | 50 |
Description
8x12x8x50 5FL 2.00mm Corner Radius 45 Helix HY5 W/Flat, PowerA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- KLEIN TOOLS Magnetic Wire Puller (50611)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- Mastercut Tool End Mills