Shop All High Performance Carbide End Mills
Mastercut Tool
8x12x8x50 4FL Ball Multi-Helix Ultra V4 with Flat, PowerN
Mfr # 552-212W-5
Zoro # G800617542
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.315
- LOC (Decimal) 0.472
- SHK (Decimal) 0.315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 552-212W-5
- Zoro # G800617542
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.315 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 1.969 |
OD (Metric) | 8 |
LOC (Metric) | 12 |
SHK (Metric) | 8 |
OAL (Metric) | 50 |
OD (Fractional) | 8 |
LOC (Fractional) | 12 |
SHK (Fractional) | 8 |
OAL (Fractional) | 50 |
Description
8x12x8x50 4FL Ball Multi-Helix Ultra V4 with Flat, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- PERFORMANCE TOOL 48 oz. Hi-Viz Dead Blow Hammer (M7248)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7/32 " L.52 mm (02450014)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- Mastercut Tool End Mills