Shop All Jobber Length Drill Bits
Mastercut Tool
7x69x7x109 2FL 118° 4 Facet Point Drill
Mfr # 701-086
Zoro # G900660066
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Uncoated
- Point Angle 118°
- Number of Flutes 2
- Dimension Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 701-086
- Zoro # G900660066
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Dimension | Metric |
Details
System of Measurement | Metric |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.2756 |
LOC (Decimal) | 2.717 |
SHK (Decimal) | 0.2756 |
OAL (Decimal) | 4.291 |
OD (Metric) | 7 |
LOC (Metric) | 69 |
SHK (Metric) | 7 |
OAL (Metric) | 109 |
OD (Fractional) | 7 |
LOC (Fractional) | 69 |
SHK (Fractional) | 7 |
OAL (Fractional) | 109 |
Description
7x69x7x109 2FL 118 4 Facet Point Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Blade-Duct (49-00-5424)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- PROTO Box End Wrench, 17 x 19mm, 11-23/64 in. L (J1065M)
- MASTERCUT TOOL 11/32x2-3/8x11/32x4 2FL 118° 4 Facet Point Drill (601-248)
- MASTERCUT TOOL 7/8x4x7/8x6 2FL 118° 4 Facet Point Drill (601-320)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- MASTERCUT TOOL X .3970x2-7/8x.3970x4-1/2 2FL 118° 4 Facet Point Drill (601-272)
- MASTERCUT TOOL 5.8x57x5.8x93 2FL 118° 4 Facet Point Drill (701-062)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-C (44173)
- Mastercut Tool Drill Bits