Shop All Drill Mills
Mastercut Tool
7.9x41x8x79 2FL 140° Point 30° Helix Hurricane 3.0 Drill, PowerA
Mfr # 750-152-1
Zoro # G300598808
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.311
- LOC (Decimal) 1.614
- SHK (Decimal) 0.315
- OAL (Decimal) 3.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-152-1
- Zoro # G300598808
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.311 |
LOC (Decimal) | 1.614 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 3.11 |
OD (Metric) | 7.9 |
LOC (Metric) | 41 |
SHK (Metric) | 8 |
OAL (Metric) | 79 |
OD (Fractional) | 7.9 |
LOC (Fractional) | 41 |
SHK (Fractional) | 8 |
OAL (Fractional) | 79 |
Description
7.9x41x8x79 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- DYNABRADE Cntct Arm Assembly, 5/16" dia.x3/8" W (15030)
- HOUGEN-OGURA 15/64 in. Round Punch (76334)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- HHIP 1/2 X 3/4" HSS Corner Rounding End Mill (5800-4160)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- Mastercut Tool End Mills