Shop All Drill Mills
Mastercut Tool
7.9x41x8x79 2FL 140° Point 30° Helix Hurricane 3.0 Drill
Mfr # 750-152
Zoro # G400599187
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.311
- LOC (Decimal) 1.614
- SHK (Decimal) 0.315
- OAL (Decimal) 3.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 750-152
- Zoro # G400599187
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.311 |
LOC (Decimal) | 1.614 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 3.11 |
OD (Metric) | 7.9 |
LOC (Metric) | 41 |
SHK (Metric) | 8 |
OAL (Metric) | 79 |
OD (Fractional) | 7.9 |
LOC (Fractional) | 41 |
SHK (Fractional) | 8 |
OAL (Fractional) | 79 |
Description
7.9x41x8x79 2FL 140 Point 30 Helix Hurricane 3.0 Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive, SAE Socket, 6, 8 Points (J10000P2)
- RIDGID Die Set, 1 In to 2 In NPT HSS (38100)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #30 (44100)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- HHIP 3/8 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0375)
- HHIP 3/16 X 1/2" HSS Corner Rounding End Mill (5800-4060)
- HHIP 9/16 X 1/2" M42 Cobalt 2 Flute Single End Center Cut End Mill (5824-0562)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- Mastercut Tool Drill Mills