Shop All Drill Mills
Mastercut Tool
7.938x53x8x91 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerA
Mfr # 751-654-1
Zoro # G200602766
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 2.087
- SHK (Decimal) 0.315
- OAL (Decimal) 3.583
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-654-1
- Zoro # G200602766
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 2.087 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 3.583 |
OD (Metric) | 7.938 |
LOC (Metric) | 53 |
SHK (Metric) | 8 |
OAL (Metric) | 91 |
OD (Fractional) | 7.938 |
LOC (Fractional) | 53 |
SHK (Fractional) | 8 |
OAL (Fractional) | 91 |
Description
7.938x53x8x91 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-49)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- KANCA Bolt Cutter 16 mm (BC-16)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- HHIP 1/8 X 1/8 X 1-1/2" 2 Flute Carbide Stub Single End Mill-USA (5816-1250)
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5733)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- Mastercut Tool End Mills