Shop All Drill Mills
Mastercut Tool
7.938x53x8x91 2FL 140° Point 30° Helix Hurricane 5.0 Drill, PowerA
Mfr # 751-154-1
Zoro # G900601779
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 2.087
- SHK (Decimal) 0.315
- OAL (Decimal) 3.583
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-154-1
- Zoro # G900601779
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 2.087 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 3.583 |
OD (Metric) | 7.938 |
LOC (Metric) | 53 |
SHK (Metric) | 8 |
OAL (Metric) | 91 |
OD (Fractional) | 7.938 |
LOC (Fractional) | 53 |
SHK (Fractional) | 8 |
OAL (Fractional) | 91 |
Description
7.938x53x8x91 2FL 140 Point 30 Helix Hurricane 5.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 9/16 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0562)
- HHIP 3/8 X 1 " Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-3750)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- Mastercut Tool End Mills