Shop All Center Drills
Mastercut Tool
7/64x1/4x2 90° #3 Combined Drill & Countersink, PowerA
Mfr # 600-208-1
Zoro # G800660371
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-208-1
- Zoro # G800660371
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1094 |
LOC (Decimal) | 0.109 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 2.778 |
LOC (Metric) | 2.778 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 7/64 |
LOC (Fractional) | 7/64 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
7/64x1/4x2 90 #3 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545975)
- DEWALT Circular Saw Blade, 7 1/4 in, 24 Teeth (DWAW71424)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- GENERAL WIRE Gallon of Snake-Oil (SOP-G)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 60 Deg, #2, Co, BRGT (10242)
- Mastercut Tool Center Drills