Shop All Center Drills
Mastercut Tool
7/64x1/4x2 90° #3 Combined Drill & Countersink
Mfr # 600-208
Zoro # G600660489
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-208
- Zoro # G600660489
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1094 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 2.778 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 7/64 |
LOC (Fractional) | 7/64 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
7/64x1/4x2 90 #3 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pan Head Screw (06-82-5574)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (301625)
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- HOUGEN 12,000-Series Cutter Kit 1/2, 5/8, 3/4 in. 1 in. DOC (12980-1)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- LINK Ua1-U10S Type HSS Centerdrill (35-L2-213)
- HHIP #4 X 5" High Speed Steel Center Drill & Countersink (5000-0036)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- MICRO 100 Combo Drill/Countersink (DCM-025)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- Mastercut Tool Center Drills