Shop All Center Drills
Mastercut Tool
7/64x1/4x2 82° #3 Combined Drill & Countersink, PowerA
Mfr # 600-108-1
Zoro # G100660156
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-108-1
- Zoro # G100660156
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1094 |
LOC (Decimal) | 0.109 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 2.778 |
LOC (Metric) | 2.778 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 7/64 |
LOC (Fractional) | 7/64 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
7/64x1/4x2 82 #3 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Mini (1/32 Inch to 5/32 Inch) Keyless Drill Chuck with 1/4 Inch Quick-Change Hex Shank Adapter (J018)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- SUPERIOR PARTS Aftermarket Compression Spring for AL83 / NR83A (AL83-34) Replaces Hitachi 878-423 & 877-365 (SP 877-365)
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH3 (T21502)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills