Shop All Center Drills
Mastercut Tool
7/64x1/4x2 82° #3 Combined Drill & Countersink
Mfr # 600-108
Zoro # G500660220
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-108
- Zoro # G500660220
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1094 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 2.778 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 7/64 |
LOC (Fractional) | 7/64 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
7/64x1/4x2 82 #3 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Back Lug on Center (101040)
- PRIMELINE TOOLS Spreader Bar Clips, Fits 5/8 in. Bars, Stamped Aluminum, Mill Finish (100 Pack) (MP7794)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- HHIP #5 X 6" High Speed Steel Center Drill & Countersink (5000-0040)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills