Shop All Drill Mills
Mastercut Tool
7.541x53x8x91 2FL 140° Point 30° Helix Hurricane 5.0 Drill, PowerA
Mfr # 751-144-1
Zoro # G900600000
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2969
- LOC (Decimal) 2.087
- SHK (Decimal) 0.315
- OAL (Decimal) 3.583
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-144-1
- Zoro # G900600000
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2969 |
LOC (Decimal) | 2.087 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 3.583 |
OD (Metric) | 7.541 |
LOC (Metric) | 53 |
SHK (Metric) | 8 |
OAL (Metric) | 91 |
OD (Fractional) | 7.541 |
LOC (Fractional) | 53 |
SHK (Fractional) | 8 |
OAL (Fractional) | 91 |
Description
7.541x53x8x91 2FL 140 Point 30 Helix Hurricane 5.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-10)
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- WESTWARD 3/16" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX05)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 5/16 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0312)
- HHIP 45 Degree 1-1/8" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0003)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- Mastercut Tool Drill Mills