Shop All High Performance Carbide End Mills
Mastercut Tool
7/32x7/16x1/4x2 5FL Ball Multi-Helix Stubmill W/Flat, PowerN
Mfr # 410-208W-5
Zoro # G800603712
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2188
- LOC (Decimal) 0.438
- SHK (Decimal) 0.25
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 410-208W-5
- Zoro # G800603712
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2188 |
LOC (Decimal) | 0.438 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 5.556 |
LOC (Metric) | 11.113 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 7/32 |
LOC (Fractional) | 7/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
7/32x7/16x1/4x2 5FL Ball Multi-Helix Stubmill W/Flat, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbon Brush Set, 120V, PK2 (316046780)
- ARROW FASTENER Professional Light Duty Staple Gun (JT21CM-4)
- ILC Replacement for Ryobi 40-volt Brushless Lithium-ion Battery (40-VOLT BRUSHLESS LITHIUM-ION BATTERY RYOBI)
- DRILL AMERICA #10-56x1" OD HSS Round Adjustable Die Special (DWTSR1-1056)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- Mastercut Tool High Performance Carbide End Mills