Shop All Center Drills
Mastercut Tool
7/32x1/2x3 90° #6 Combined Drill & Countersink, PowerA
Mfr # 600-214-1
Zoro # G700659529
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-214-1
- Zoro # G700659529
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.2188 |
LOC (Decimal) | 0.219 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 5.556 |
LOC (Metric) | 5.556 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 7/32 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
7/32x1/2x3 90 #6 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80196D2B72360)
- RIDGID Vise Jaw, 2-1/2 InW x 3-1/4 InL (41020)
- SHEFFIELD Knife Utility Quickchange (12119)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 1 3/8 in L (20HX15)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- HHIP #4 X 5" High Speed Steel Center Drill & Countersink (5000-0036)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills