Shop All Center Drills
Mastercut Tool
7/32x1/2x3 90° #6 Combined Drill & Countersink
Mfr # 600-214
Zoro # G400660474
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-214
- Zoro # G400660474
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.2188 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 5.556 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 7/32 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
7/32x1/2x3 90 #6 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT308BFP5)
- MILWAUKEE TOOL 7/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6727)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- LINK #2 HSS Rh 60 Deg Centerdrill (20-L2-093)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- LINK #4 HSS Rh 100 Deg Centerdrill (10-100-005)
- MICRO 100 Combo Drill/Countersink (QDC-2X)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills