Shop All Center Drills
Mastercut Tool
7/32x1/2x3 82° #6 Combined Drill & Countersink, PowerA
Mfr # 600-114-1
Zoro # G700660280
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-114-1
- Zoro # G700660280
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.2188 |
LOC (Decimal) | 0.219 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 5.556 |
LOC (Metric) | 5.556 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 7/32 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
7/32x1/2x3 82 #6 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE TOOLS KNIFE 1 1/2 SILVER STIFF PUTTY (06151)
- BRADY Brady Heat Gun for Heat-Shrink Wire Marking Sleeves (PMS-HG-1)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 18 x 1-1/4, 6TPI (3811800)
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- LINK 2-82 Type Ded Carbide Centerdrill (82-CB-003)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- Mastercut Tool Center Drills