Shop All Center Drills
Mastercut Tool
7/32x1/2x3 82° #6 Combined Drill & Countersink
Mfr # 600-114
Zoro # G900660370
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-114
- Zoro # G900660370
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.2188 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 5.556 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 7/32 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
7/32x1/2x3 82 #6 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C10004P4--21)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- MILWAUKEE TOOL Heat Gun Accessory Assortment (49-80-0300)
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4918CF)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills