Shop All High Performance Carbide End Mills
Mastercut Tool
7/16x1x7/16x4 3FL .020 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ
Mfr # 424-592-4
Zoro # G800608311
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.4375
- LOC (Decimal) 1
- SHK (Decimal) 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 424-592-4
- Zoro # G800608311
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.4375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 4 |
OD (Metric) | 11.113 |
LOC (Metric) | 25.4 |
SHK (Metric) | 11.113 |
OAL (Metric) | 101.6 |
OD (Fractional) | 7/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 4 |
Description
7/16x1x7/16x4 3FL .020 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 3/16 In (96026)
- RIDGID Back Plate (26542)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/4" x 2" (HML.3-1/4)
- HHIP 1-1/4" R8 Shell End Mill Holder (3900-1714)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- Mastercut Tool End Mills