Shop All High Performance Carbide End Mills
Mastercut Tool
7/16x1x7/16x4 2FL Square Long Aluminum Xtreme Endmill, PowerZ
Mfr # 415-040-4
Zoro # G700607384
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.4375
- LOC (Decimal) 1
- SHK (Decimal) 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 415-040-4
- Zoro # G700607384
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.4375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 4 |
OD (Metric) | 11.113 |
LOC (Metric) | 25.4 |
SHK (Metric) | 11.113 |
OAL (Metric) | 101.6 |
OD (Fractional) | 7/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 4 |
Description
7/16x1x7/16x4 2FL Square Long Aluminum Xtreme Endmill, PowerZ
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1-5/8" Full polished 12-point combination wrench (1252)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel (SL1R)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Green (ACPTRGN)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- Mastercut Tool End Mills