Shop All High Performance Carbide End Mills
Mastercut Tool
7/16x1x7/16x2-3/4 4FL Ball Multi-Helix V4 W/Flat, PowerA
Mfr # 400-220W-1
Zoro # G800606621
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.4375
- LOC (Decimal) 1
- SHK (Decimal) 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 400-220W-1
- Zoro # G800606621
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.4375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 2.75 |
OD (Metric) | 11.113 |
LOC (Metric) | 25.4 |
SHK (Metric) | 11.113 |
OAL (Metric) | 69.85 |
OD (Fractional) | 7/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 2-3/4 |
Description
7/16x1x7/16x2-3/4 4FL Ball Multi-Helix V4 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11' ZWEG083C34MAVPR)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 30X, 400 ft. (40-6960)
- REMCO Vikan Stainless Steel Floor Scraper, Green (29102)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- Mastercut Tool End Mills