Shop All High Performance Carbide End Mills
Mastercut Tool
7/16x1x7/16x2-1/2 2FL Square Aluminum Xtreme Chipbreaker Endmill, PowerZ
Mfr # 417-020-4
Zoro # G800606829
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.4375
- LOC (Decimal) 1
- SHK (Decimal) 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 417-020-4
- Zoro # G800606829
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.4375 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 2.5 |
OD (Metric) | 11.113 |
LOC (Metric) | 25.4 |
SHK (Metric) | 11.113 |
OAL (Metric) | 63.5 |
OD (Fractional) | 7/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 2-1/2 |
Description
7/16x1x7/16x2-1/2 2FL Square Aluminum Xtreme Chipbreaker Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250S6100)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- DRILLCO 9/16-12, CARBON BOTTOMING TAPS - 2000C (20C136CB)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-010)
- Mastercut Tool End Mills