Shop All Drill Mills
Mastercut Tool
.7087x3.661x.7087x5.62 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 651-328-1
Zoro # G900595115
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.7087
- LOC (Decimal) 3.661
- SHK (Decimal) 0.7087
- OAL (Decimal) 5.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 651-328-1
- Zoro # G900595115
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.7087 |
LOC (Decimal) | 3.661 |
SHK (Decimal) | 0.7087 |
OAL (Decimal) | 5.62 |
OD (Metric) | 18.001 |
LOC (Metric) | 92.989 |
SHK (Metric) | 18.001 |
OAL (Metric) | 142.748 |
OD (Fractional) | .7087 |
LOC (Fractional) | 3.661 |
SHK (Fractional) | .7087 |
OAL (Fractional) | 5.62 |
Description
.7087x3.661x.7087x5.62 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 8.00mm (47890)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- HHIP 1/4 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0250)
- HHIP 1 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1000)
- HHIP 9/16 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0562)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- Mastercut Tool End Mills