Shop All High Performance Carbide End Mills
Mastercut Tool
6x8x6x150 2FL Ball 50° Helix X-Long Endmill Short Flute5mm Neck Diameter, 20mm Reach
Mfr # 535-602
Zoro # G800616293
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.315
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 535-602
- Zoro # G800616293
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.315 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 5.906 |
OD (Metric) | 6 |
LOC (Metric) | 8 |
SHK (Metric) | 6 |
OAL (Metric) | 150 |
OD (Fractional) | 6 |
LOC (Fractional) | 8 |
SHK (Fractional) | 6 |
OAL (Fractional) | 150 |
Description
6x8x6x150 2FL Ball 50 Helix X-Long Endmill Short Flute5mm Neck Diameter, 20mm Reach
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- MILWAUKEE TOOL M18 PACKOUT Six Bay Rapid Battery Charger (48-59-1809)
- GEARWRENCH 51 Piece 1/4" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80300P)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- Mastercut Tool End Mills