Shop All High Performance Carbide End Mills
Mastercut Tool
6x6x6x150 2FL Square 40° Helix X-Long Endmill Short Flute5mm Neck Diameter, 20mm Reach
Mfr # 536-402
Zoro # G400608872
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.236
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 536-402
- Zoro # G400608872
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.236 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 5.906 |
OD (Metric) | 6 |
LOC (Metric) | 6 |
SHK (Metric) | 6 |
OAL (Metric) | 150 |
OD (Fractional) | 6 |
LOC (Fractional) | 6 |
SHK (Fractional) | 6 |
OAL (Fractional) | 150 |
Description
6x6x6x150 2FL Square 40 Helix X-Long Endmill Short Flute5mm Neck Diameter, 20mm Reach
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- SEGOMO TOOLS 2x Emergency Escape Safety Hammers, Car Window Breaker, Seat Belt Cutter (T07021)
- GEDORE Combination Wrench, 32mm (1 B 32)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- Mastercut Tool End Mills