Shop All Chamfer Cutters
Mastercut Tool
6x6x64 4FL 82° Staggered Tooth Chamfering Tool
Mfr # 781-106
Zoro # G900579122
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
- OD (Metric) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-106
- Zoro # G900579122
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 6 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 6 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
6x6x64 4FL 82 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425079)
- TOOLPRO Replacement Top Deck for all ToolPro Step-Up Benches (TP88094)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- Mastercut Tool Milling Cutters