Shop All Chamfer Cutters
Mastercut Tool
6x6x64 4FL 60° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-006-4
Zoro # G900578668
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
- OD (Metric) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-006-4
- Zoro # G900578668
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 6 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 6 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
6x6x64 4FL 60 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 4 in x 4 in Drywall Repair Patch 10Pack, 10PK (TP04740)
- WESTWARD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU9)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 3.07" Handle Length (MH-306)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Mastercut Tool Chamfer Cutters