Shop All Chamfer Cutters
Mastercut Tool
6x6x64 4FL 60° Staggered Tooth Chamfering Tool, PowerA
Mfr # 781-006-1
Zoro # G300578770
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
- OD (Metric) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-006-1
- Zoro # G300578770
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 6 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 6 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
6x6x64 4FL 60 Staggered Tooth Chamfering Tool, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX ESD Precision Nippers, 5 In (78 61 125 ESD)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10)
- PROTO Combination Wrench, SAE, 3in Size (J1296)
- MILWAUKEE TOOL PACKOUT Compact Wall Basket (48-22-8342)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- Mastercut Tool Chamfer Cutters