Shop All High Performance Carbide End Mills
Mastercut Tool
6x35x6x100 3FL 2.0mm Corner Radius 55° High Helix Long Alumazip
Mfr # 531-436
Zoro # G800612233
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 1.378
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 531-436
- Zoro # G800612233
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 1.378 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 3.937 |
OD (Metric) | 6 |
LOC (Metric) | 35 |
SHK (Metric) | 6 |
OAL (Metric) | 100 |
OD (Fractional) | 6 |
LOC (Fractional) | 35 |
SHK (Fractional) | 6 |
OAL (Fractional) | 100 |
Description
6x35x6x100 3FL 2.0mm Corner Radius 55 High Helix Long Alumazip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- H & H INDUSTRIAL PRODUCTS 100 X 33 X 52mm Triple Vee V-Block Set (3406-1034)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- MAASDAM Strap Puller Replacement Kit (MPPSPRK)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- Mastercut Tool End Mills