Shop All Carbide Burs
Mastercut Tool
6x32x6x75 Singlecut Piloted Diemill
Mfr # M22201
Zoro # G600583658
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Diemill
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.2362
- End Face Piloted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # M22201
- Zoro # G600583658
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Diemill |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.2362 |
End Face | Piloted |
Cut Type | Singlecut |
SHK (Decimal) | 0.2362 |
Single End Double End | Single End |
LOC (Decimal) | 1.26 |
OAL (Decimal) | 2.953 |
OD (Metric) | 6 |
LOC (Metric) | 32 |
SHK (Metric) | 6 |
OAL (Metric) | 75 |
OD (Fractional) | 6 |
LOC (Fractional) | 32 |
SHK (Fractional) | 6 |
OAL (Fractional) | 75 |
Description
6x32x6x75 Singlecut Piloted Diemill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE FiberDisc, 5"dia.X7/8"50G, AO (79316)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 13 80, 1/2" W, 13" L, 80 Grit (70081306PM)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, PK25 (7000046745)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- MASTERCUT TOOL 3.18x6.35x3x38.1 Barrel Shape Jeweler Bur (RT2MM)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL 01660 1/2x1x1/4x7 Cylinder No Endcut Doublecut (SA-5L6DC)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SB-3L6 (25842)
- Mastercut Tool Carbide Burs