Shop All Router Bits
Mastercut Tool
6x30x6x75 1FL Downcut O-Flute Xtreme Crescent End Router, PowerA
Mfr # 923-124-1
Zoro # G000634684
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 1.181
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 923-124-1
- Zoro # G000634684
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 1.181 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.953 |
OD (Metric) | 6 |
LOC (Metric) | 30 |
SHK (Metric) | 6 |
OAL (Metric) | 75 |
OD (Fractional) | 6 |
LOC (Fractional) | 30 |
SHK (Fractional) | 6 |
OAL (Fractional) | 75 |
Description
6x30x6x75 1FL Downcut O-Flute Xtreme Crescent End Router, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 32mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55432)
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- CAMPBELL HAUSFELD Electric Compressor, Quiet, 1.3 gal. (DC010500)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- Mastercut Tool Routers & Accessories