Shop All High Performance Carbide End Mills
Mastercut Tool
6x25x6x75 5FL Square 45° Helix Ultra HY5, PowerNR
Mfr # 557-008-8
Zoro # G800614107
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.984
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 557-008-8
- Zoro # G800614107
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.953 |
OD (Metric) | 6 |
LOC (Metric) | 25 |
SHK (Metric) | 6 |
OAL (Metric) | 75 |
OD (Fractional) | 6 |
LOC (Fractional) | 25 |
SHK (Fractional) | 6 |
OAL (Fractional) | 75 |
Description
6x25x6x75 5FL Square 45 Helix Ultra HY5, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hand Crimpers (CT-1200)
- KLEVER Cutter Head with Blade, 2 Cutting Sides, 2 in Length, 1 3/8 in Width, Steel, 25 Pack (KCJ-XH-20)
- DEWALT Taping Knife, SS, Soft Grip, 14 (DXTT-2-138)
- SPEEDAIRE Air Ratchet Wrench, S Drive 3/8 in. (45NW46)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- Mastercut Tool High Performance Carbide End Mills